Motion
6991634
Wire Rope Clip - Compatible Wire Rope Size: 1 in, Torque: 225 ft-lbs, Minimum Clips Required: 5
Mi Item #04264318
MFR #6991634
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Rope Clip - Compatible Wire Rope Size: 1 in, Torque: 225 ft-lbs, Minimum Clips Required: 5
Mi Item #04264318
MFR #6991634

Mfr description
6991634 CLIP WIRE ROPE 1" GALV
  • Drop-forged carbon steel base with heavy hex nuts
  • Galvanized to ASTM A-153 specification
  • Meets specification FF-C-450, Type 1, Class 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Clip Height
    3.500 in
  • Distance Between Legs
    1.875 in
  • Max Compatible Wire Rope Size
    1 in
  • Overall Thickness
    3.375 in
  • Rope Turnback Length
    26 in
  • Torque
    225 ft-lbs

Details

  • Finish Coating
    Galvanized
  • Material
    Steel
  • Minimum Clips Required
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)