1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CAMPBELL CHAIN
T7605821
SNAP BOLT RD SWL CD 225 1 TAGGED
Mi Item #
04264327
MFR #
T7605821
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Chain Hardware
CAMPBELL CHAIN T7605821
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CAMPBELL CHAIN
T7605821
SNAP BOLT RD SWL CD 225 1 TAGGED
Mi Item #
04264327
MFR #
T7605821
Mfr description
T7605821 SNAP BOLT SWVL RD EYE PLTD
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
4-5/8 in
Opening Width
15/32 in
Size
1 in
Details
Finish Coating
Zinc Plated
Material
Iron
Weight Capacity
100 lbs
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items