Motion
0339626
Handy Link Chain - 120, Zinc Plated Low Carbon Steel, 255 lbs Capacity, 0.12 in Link Dia., 500 ft
MI ITEM #04264330
MFR #0339626
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handy Link Chain - 120, Zinc Plated Low Carbon Steel, 255 lbs Capacity, 0.12 in Link Dia., 500 ft
MI ITEM #04264330
MFR #0339626

Mfr description
0339626 CHAIN HANDY LINK UTIL Z/P 500' S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Link Length  
    1.35 in
  • Inside Link Width  
    0.34 in
  • Link Diameter  
    0.12 in
  • Overall Length
    500 ft
  • Trade Size
    120

Details

  • Chain Type
    Handy Link
  • Description Keyword
    Zinc Plated Low Carbon Steel
  • Finish Coating
    Zinc Plated
  • Links Per Foot Or Meter
    8.9/ft
  • Material
    Steel
  • Material Specification
    Low Carbon
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested
  • Working Load Capacity
    255 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)