Overview
Mfr description
3630835 SWIVEL EYE & EYE 1/2
Specifications
- Additional DetailsDesign Factor: 5 to 1
- Trade Size1/2 in
- Weight Capacity3600 lbs
- Standards MetASTM A-153, Federal Specification RR-C-271 Type VII, Class 2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data