Motion
4403415
Clevis Slip Hook - Alloy Steel Material, 2-1/2 ton Wt. Capacity, Painted
MI ITEM #04264336
MFR #4403415
List Price$77.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clevis Slip Hook - Alloy Steel Material, 2-1/2 ton Wt. Capacity, Painted
MI ITEM #04264336
MFR #4403415

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$77.10/each for your price

Overview

Mfr description
4403415 HOOK CLEVIS SLIP 5/16" ALLOY

Specifications

  • Accessory Type
    Clevis Slip Hook
  • Weight Capacity
    2-1/2 ton
  • Material
    Alloy Steel
  • Finish Coating
    Painted
  • Color
    Orange
  • Working Load Limit
    5100 lb.
  • Manufacturer Upc Number
    020418073823
  • UPC_NO
    020418073823
  • Weight
    0.90 lbs
  • Product Types
    Clevis Slip Hook

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought