Motion
5724615
Quick-Alloy® Grab Hook - 3/8 in, Grade 100, 1/2 in Opening, 8800 lbs Capacity
MI ITEM #04264339
MFR #5724615
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick-Alloy® Grab Hook - 3/8 in, Grade 100, 1/2 in Opening, 8800 lbs Capacity
MI ITEM #04264339
MFR #5724615

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5724615 HOOK GRAB 3/8"

Specifications

  • Hook Type
    Grab Hook
  • Hook Size
    3/8 in
  • Weight Capacity
    8800 lbs
  • Material
    Steel
  • Opening Width
    1/2 in
  • Width
    6.6
  • Length
    8.4, 2-29/32 in
  • Hook Grade
    Grade 100
  • Weight
    3.90 lbs, 3.9
  • Additional Details
    Locking Latch Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text