Motion
7100103
Eye Bolt - 1-17/64 in Eye Dia., 3/8 Thread Size, 1-5/8 in OAL, Steel Material, Galvanized Finish
MI ITEM #04264341
MFR #7100103
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 1-17/64 in Eye Dia., 3/8 Thread Size, 1-5/8 in OAL, Steel Material, Galvanized Finish
MI ITEM #04264341
MFR #7100103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100103 NUT EYE SIZE 2 GALVANIZED

Specifications

  • Outside Eye Diameter
    2-3/64 in
  • Inside Eye Diameter
    1-17/64 in
  • Thread Size
    3/8
  • Material
    Steel
  • Finish Coating
    Galvanized
  • Shoulder
    No Shoulder
  • Overall Length
    1-5/8 in
  • Thread Length
    15/32 in
  • Weight
    0.13 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text