Motion
0193111
Stainless Steel Chain - 5/16 in, Bright Finish Stainless Steel, 2400 lbs Capacity, 0.312 in Link Dia.
MI ITEM #04264343
MFR #0193111
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Chain - 5/16 in, Bright Finish Stainless Steel, 2400 lbs Capacity, 0.312 in Link Dia.
MI ITEM #04264343
MFR #0193111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0193111 CHAIN STAINLESS STEEL 5/16"

Specifications

  • Chain Type
    Stainless Steel
  • Trade Size
    5/16 in
  • Working Load Capacity
    2400 lbs
  • Link Diameter
  • Description Keyword
    Bright Finish Stainless Steel
  • Material Specification
    Stainless Steel
  • Finish Coating
    Bright
  • Inside Link Length
  • Inside Link Width
  • Links Per Foot Or Meter
    11.7/ft
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text