Motion
5648495
Cam-Alloy® Eye Self-Locking Hook - 9/32 in, Grade 100, 1-5/8 in Opening, 4300 lbs Capacity
MI ITEM #04264344
MFR #5648495
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam-Alloy® Eye Self-Locking Hook - 9/32 in, Grade 100, 1-5/8 in Opening, 4300 lbs Capacity
MI ITEM #04264344
MFR #5648495

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5648495 HOOK CAM-LOCK SELF LOCKING

Specifications

  • Hook Type
    Eye Self-Locking Hook
  • Hook Size
    9/32 in
  • Weight Capacity
    4300 lbs
  • Opening Width
    1-5/8 in
  • Length
    5.468 in
  • Hook Grade
    Grade 100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text