Overview
Mfr description
5648695 HOOK CAM-LOCK SELF LOCKING
Specifications
- Hook TypeEye Self-Locking Hook
- Hook Size3/8 in
- Weight Capacity8800 lbs
- Opening Width1-7/8 in
- Length6-1/2 in
- Hook GradeGrade 100
- Finish CoatingPainted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data