Overview
Mfr description
5648895 HOOK CAM-LOCK SELF LOCKING
Specifications
- Hook TypeEye Self-Locking Hook
- Hook Size1/2 in
- Weight Capacity15000 lbs
- Opening Width2-1/4 in
- Length8-3/4 in
- Hook GradeGrade 100
- Finish CoatingPainted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data