1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CAMPBELL CHAIN
5649095
Cam-Alloy® Eye Self-Locking Hook - 5/8 in, Grade 100, 2-3/8 in Opening, 22600 lbs Capacity
MI ITEM #
04264347
MFR #
5649095
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Chain Hardware
CAMPBELL CHAIN 5649095
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CAMPBELL CHAIN
5649095
Cam-Alloy® Eye Self-Locking Hook - 5/8 in, Grade 100, 2-3/8 in Opening, 22600 lbs Capacity
MI ITEM #
04264347
MFR #
5649095
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
5649095 HOOK CAM-LOCK SELF LOCKING
Specifications
Hook Type
Eye Self-Locking Hook
Hook Size
5/8 in
Weight Capacity
22600 lbs
Opening Width
2-3/8 in
Length
10 in
Hook Grade
Grade 100
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data