Motion
5200834
Connecting Link - 1/2 in, 4750 lb Capacity, 1-7/16 x 21/32 in Inner Link Dimensions
MI ITEM #04264348
MFR #5200834
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Connecting Link - 1/2 in, 4750 lb Capacity, 1-7/16 x 21/32 in Inner Link Dimensions
MI ITEM #04264348
MFR #5200834

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size
    1/2 in
  • Inside Link Length
    1-7/16 in
  • Inside Link Width
    21/32 in
  • Outside Link Length
    2-11/16 in
  • Outside Link Width
    1-23/32 in

Details

  • Additional Details
    Design Factor: 4 to 1
  • Description Keyword
    1-7/16 x 21/32 in Inner Link Dimensions
  • Link Type
    Connecting Link
  • Material
    Steel
  • Standards Met
    Federal Specification RR-C-271D Type II
  • Weight Capacity
    4750 lbs

Overview

Mfr description
5200834 LINK MISSING 1/2" GALV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought