Motion
5201034
CONN.LINK REG 5/8 752G 10/BX
Mi Item #04264349
MFR #5201034
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONN.LINK REG 5/8 752G 10/BX
Mi Item #04264349
MFR #5201034

Mfr description
5201034 LINK MISSING 5/8" GALV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size
    5/8 in
  • Inside Link Length
    1-7/8 in
  • Inside Link Width
    13/16 in

Details

  • Finish Coating
    Galvanized
  • Link Type
    Connecting Link
  • Material
    Steel
  • Standards Met
    ASTM A-153
  • Type
    Connecting Link
  • Weight Capacity
    7250 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)