Motion
T9101624
3/8 EYE SLIP HOOK (GR 43) Z/P
MI ITEM #04264351
MFR #T9101624
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 EYE SLIP HOOK (GR 43) Z/P
MI ITEM #04264351
MFR #T9101624

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T9101624 HOOK SLIP 3/8" ZINC PLATED

Specifications

  • Hook Type
    Eye Slip Hook
  • Hook Size
    3/8 in
  • Weight Capacity
    5400 lbs
  • Material
    Steel
  • Hook Grade
    Grade 43
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text