Motion
4503915
HOOK CLEVIS GRAB 473A 3/4
MI ITEM #04264354
MFR #4503915
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOOK CLEVIS GRAB 473A 3/4
MI ITEM #04264354
MFR #4503915

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4503915 HOOK CLEVIS GRAB 3/4" SC

Specifications

  • Hook Type
    Clevis Grab Hook
  • Hook Size
    3/4 in
  • Weight Capacity
    28300 lbs
  • Material
    Steel
  • Opening Width
    15/16 in
  • Length
    4-25/32 in
  • Finish Coating
    Painted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text