Motion
4503515
Clevis Grab Hook - Alloy Steel Material, 7100 lbs Wt. Capacity, Painted
Mi Item #04264355
MFR #4503515
Price$24.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clevis Grab Hook - Alloy Steel Material, 7100 lbs Wt. Capacity, Painted
Mi Item #04264355
MFR #4503515

Mfr description
4503515 HOOK CLEVIS GRAB 3/8" ALLOY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.32/each

Specifications

Dimensions

  • Weight
    1.00 lbs
  • Working Load Limit
    7100 lb.

Details

  • Accessory Type
    Clevis Grab Hook
  • Color
    Orange
  • Finish Coating
    Painted
  • Manufacturer Upc Number
    020418074127
  • Material
    Alloy Steel
  • Product Types
    Clevis Grab Hook
  • UPC_NO
    020418074127
  • Weight Capacity
    7100 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)