Motion
6403004
Wire Rope Clip - Compatible Wire Rope Size: 1/4 in, Torque: 15 ft-lbs, Minimum Clips Required: 2
Mi Item #04264391
MFR #6403004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Rope Clip - Compatible Wire Rope Size: 1/4 in, Torque: 15 ft-lbs, Minimum Clips Required: 2
Mi Item #04264391
MFR #6403004

Mfr description
6403004 CLIP WIRE ROPE 1/4" SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Clip Height
    0.312 in
  • Max Compatible Wire Rope Size
    1/4 in
  • Overall Height
    0.312 in
  • Overall Size
    5/16 x 1-3/8 x 1-1/8 in
  • Overall Thickness
    1.125 in
  • Overall Width
    1.375 in
  • Rope Turnback Length
    5 in
  • Torque
    15 ft-lbs

Details

  • Finish Coating
    Polished
  • Material
    Stainless Steel
  • Minimum Clips Required
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)