Motion
6403006
Wire Rope Clip - Compatible Wire Rope Size: 3/8 in, Torque: 45 ft-lbs, Minimum Clips Required: 2
MI ITEM #04264392
MFR #6403006
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Rope Clip - Compatible Wire Rope Size: 3/8 in, Torque: 45 ft-lbs, Minimum Clips Required: 2
MI ITEM #04264392
MFR #6403006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6403006 CLIP WIRE ROPE 3/8" SS

Specifications

  • Max Compatible Wire Rope Size
    3/8 in
  • Minimum Clips Required
    2
  • Rope Turnback Length
    6-1/2 in
  • Torque
    45 ft-lbs
  • Clip Height
    0.500 in
  • Overall Size
    1/2 x 1-1/2 x 1-3/8 in
  • Overall Height
    0.500 in
  • Overall Width
    1.500 in
  • Overall Thickness
    1.375 in
  • Material
    Stainless Steel
  • Finish Coating
    Polished

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text