Motion
T7655042
Pulley - 1/2 in, Nickel Plated, 2 in Outside Diameter
MI ITEM #04264399
MFR #T7655042
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pulley - 1/2 in, Nickel Plated, 2 in Outside Diameter
MI ITEM #04264399
MFR #T7655042

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T7655042N PULLEY AWNING SWIVEL 2"

Specifications

  • Trade Size
    1/2 in
  • Outside Diameter
    2 in
  • Sheave Material
    Cast Iron
  • Finish Coating
    Nickel Plated
  • Height
    1.100
  • Length
    2.100
  • Quantity
    1
  • Weight
    0.340
  • Width
    4.200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text