Motion
CL-60-BP-3
Ball Plunger, Length: 5/8", Plunger Style: Threaded, Body Material: Steel, Thread Size: 3/8-16"
MI ITEM #04264445
MFR #CL-60-BP-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Plunger, Length: 5/8", Plunger Style: Threaded, Body Material: Steel, Thread Size: 3/8-16"
MI ITEM #04264445
MFR #CL-60-BP-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-60-BP-3 PLUNGER BALL

Specifications

  • Plunger Type
    Ball
  • Plunger Style
    Threaded
  • Length
    5/8 in
  • Body Material
    Steel
  • Finish Coating
    Black Oxide, Zinc Plated
  • Tip Material
    Stainless Steel
  • Tip Diameter
    0.187 in
  • Thread Size
    3/8-16 in
  • Initial Force
    6 lb
  • Final Force
    21 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text