Motion
L725MAG
25' x 1" Yellow Blade Magnetic Tape Measure 1/16" Graduation, A5 Graduation Style, Orange/Black Case
Mi Item #04264506
MFR #L725MAG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25' x 1" Yellow Blade Magnetic Tape Measure 1/16" Graduation, A5 Graduation Style, Orange/Black Case
Mi Item #04264506
MFR #L725MAG

Mfr description
L725MAG RULE TAPE 25 FT X 1" MAGNETIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    25 ft
  • Blade Width
    1 in
  • Graduation
    1/16 in
  • Weight
    8.72 lbs

Details

  • Action
    Locking
  • Additional Details
    Truss Marking at 19.2"
  • Belt Clip
    No
  • Blade Color
    Yellow
  • Blade Material
    Steel
  • Body Color
    Black, Orange
  • Body Material
    ABS
  • Color
    Orange/Black
  • Features
    Magnetic
  • Graduation Style
    A5
  • Lock Type
    Button
  • Mark Color
    Black, Red
  • Measurement System
    Imperial
  • PSC Code
    5210
  • Reading Direction
    Left to Right
  • Retraction Method
    Automatic
  • Tape End Type
    Hook
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)