Motion
XL8525
Tape Measure - 25 ft Blade Length, 1-3/16 in Blade Width, Yellow Blade Color, Orange Body Color, Rubber Body Material
MI ITEM #04264508
MFR #XL8525
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tape Measure - 25 ft Blade Length, 1-3/16 in Blade Width, Yellow Blade Color, Orange Body Color, Rubber Body Material
MI ITEM #04264508
MFR #XL8525

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
XL8525 RULE TAPE 25 FT X 1-3/16"

Specifications

  • Measurement System
    Imperial
  • Blade Length
    25 ft
  • Blade Width
    1-3/16 in
  • Action
    Locking
  • Graduation
    1/16 in
  • Reading Direction
    Left to Right
  • Body Material
    Rubber
  • Weight
    4.4 lbs
  • Retraction Method
    Automatic
  • Tape End Type
    Hook
  • Lock Type
    Button
  • Standout Length
    10 ft
  • Blade Color
    Yellow
  • Body Color
    Orange
  • Mark Color
    Black, Red
  • Additional Details
    Truss Marking at 19.2"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought