Motion
HK1210C
Needle Roller Bearing - 12 mm Bore, 16 mm OD, 10 mm Width, Open
Mi Item #04264529
MFR #HK1210C
Price$6.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 12 mm Bore, 16 mm OD, 10 mm Width, Open
Mi Item #04264529
MFR #HK1210C

Mfr description
HK1210C DRAWN CUP CAGED BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.01/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    16 mm
  • Overall Width  
    10 mm
  • Weight
    0.01 lb

Details

  • Bearing Material
    1010 Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Long Description
    The HK1210C Needle Roller Bearing with an open closure type features a 12 mm bore diameter, 16 mm outside diameter, 10 mm overall width, and a weight of 0.01 lb, making it ideal for precision industrial systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HK1210C
  • Manufacturer Product Page
  • Material
    1010 Steel
  • Product Type
    Drawn Cup Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)