Motion
J-2616
Drawn Cup Needle Roller Bearing - Open Ends, 1-5/8 in Bore, 2.0000 in OD, 1.0000 in Width, Open
MI ITEM #04264531
MFR #J-2616
Your Price$27.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1-5/8 in Bore, 2.0000 in OD, 1.0000 in Width, Open
MI ITEM #04264531
MFR #J-2616

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.77/each(List $31.94)

Overview

Mfr description
J 2616 OH BRG

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -22 to 230 °F
  • Cage Material
    Steel
  • Max Rpm
    7900 rpm
  • Precision Rating
    Not Rated
  • Series
    J
  • Lubrication Hole Type
    Lubrication Hole
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • Compatible Inner Ring
    IR-2020
  • UPC_NO
    605790199790
  • Weight
    0.21 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The J-2616 is a drawn cup needle roller bearing with a 1-5/8 in bore diameter, open closure type, open ends design, 2.0000 in outside diameter, 1.0000 in overall width, and 0.21 lbs weight, designed for industrial drive systems and high radial load applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought