Motion
M-42161-OH
Drawn Cup Needle Roller Bearing - Closed Ends, 2-5/8 in Bore, 3 in OD, 1 in Width
MI ITEM #04264535
MFR #M-42161-OH
List Price$81.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Closed Ends, 2-5/8 in Bore, 3 in OD, 1 in Width
MI ITEM #04264535
MFR #M-42161-OH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81.46/each for your price

Overview

Mfr description
M 42161 OH BRG

Specifications

  • Drawn Cup Type
    Closed Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Material
    No Cage
  • Max Rpm
    2500 rpm
  • Precision Rating
    Not Rated
  • Series
    M
  • Lubrication Hole Type
    Lubrication Hole
  • Width to Closed End
    22.1 mm
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • UPC_NO
    605790187490
  • Weight
    0.4 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The M-42161-OH Drawn Cup Needle Roller Bearing provides a 2-5/8 in bore diameter, open closure type, closed ends drawn cup design, 3.0000 in outside diameter, 1.0000 in overall width, and 0.4 lbs weight, making it appropriate for heavy-duty transmissions and industrial machinery requiring end protection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text