Motion
MJT-561
Needle Roller Bearing - Closed Ends, 0.3125 in Bore, 0.5000 in OD, 0.3750 in Width, Single Seal
MI ITEM #04264537
MFR #MJT-561
List Price$37.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Closed Ends, 0.3125 in Bore, 0.5000 in OD, 0.3750 in Width, Single Seal
MI ITEM #04264537
MFR #MJT-561

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.57/each for your price

Overview

Mfr description
MJT 561 BRG

Specifications

  • Drawn Cup Type
    Closed Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Seal
  • Number Of Rows
    1
  • Bearing Material
    1010 Steel
  • Cage Material
    Steel
  • Series
    MJH
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MJT-561
  • Bore Type
    Straight
  • Material
    1010 Steel
  • UPC_NO
    605790213311
  • Weight
    0.008 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The MJT-561 Needle Roller Bearing provides a 0.3125 in bore diameter, single seal closure type, closed ends drawn cup configuration, 0.5000 in outside diameter, 0.3750 in overall width, and 0.008 lbs weight, making it ideal for compact mechanical systems requiring sealing and end protection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text