Motion
312-1222

3M
312-1222

E-A-R® Corded Earplug - Corded, Yes, 28 dB, Yellow Plug Color
MI ITEM #04266119
MFR #312-1222
Price$0.57/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
312-1222

E-A-R® Corded Earplug - Corded, Yes, 28 dB, Yellow Plug Color
MI ITEM #04266119
MFR #312-1222

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.57/pr

Specifications

Dimensions

  • Size
    Small

Details

  • Attachment Type
    Corded
  • Band Color
    Blue
  • Cord Color
    Blue
  • Cord Material
    Vinyl
  • Disposable
    Yes
  • Insertion Method
    Roll Down
  • Manufacturer Upc Number
    10080529120165
  • Metal Detector Grade
    No
  • Noise Reduction Rating Nrr
    28 dB
  • Package Quantity
    200
  • Plug Color
    Yellow
  • Plug Material
    Soft Foam
  • Plug Shape
    Bell
  • Product Line
    E-A-R, E-Z-Fit
  • Standards Met
    CSA Class AL
  • Style
    Corded
  • UPC_NO
    10080529120165

Overview

Mfr description
12016 EAR E-Z-FIT CORDED EARPLUG
  • For industrial/occupational use only. Not for consumer sale or use.
  • Bell-shaped earplugs fit comfortably in the ear to help protect your hearing
  • Rolls down easily and then expands to block noise
  • Low pressure foam conforms to the shape of the earcanal for a snug fit
  • Smaller size earplug suitable for smaller earcanals
  • Noise reduction rating (NRR) 28 dB CSA Class AL
  • Cord allows earplugs to be stored conveniently around the neck in between uses

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought