Motion
24C
Welding Gloves, TIG, S, 12 In. L, PR
Mi Item #04266161
MFR #24C
Price$51.93/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Gloves, TIG, S, 12 In. L, PR
Mi Item #04266161
MFR #24C

Mfr description
24CM 4" CUFF PREMIUM PEARL MEDIUM GLOVE
  • Premium top grain pearl kidskin leather enhances feel and durability
  • Unlined to maximize feel and dexterity
  • 4" cuff for added protection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.93/pr

Specifications

Dimensions

  • Glove Size
    M
  • Length  
    12 in
  • Size
    M in-oz

Details

  • Application
    TIG
  • Back Material
    Kidskin
  • Color
    White
  • Cuff Material
    Split Cowhide Leather
  • Cuff Type
    4 in Gauntlet
  • Hand Type
    Pair
  • Leather Material Type
    Goatskin
  • Lining Material
    Unlined
  • Material
    Leather
  • Split Or Grain Leather
    Grain
  • Stitching Material
    Kevlar(R)
  • Thumb Style
    Straight
  • Type
    Welding Glove
  • UPC_NO
    608134002411
  • Welding Applications
    TIG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)