Motion
P2B 107-TF-AH

SKF
P2B 107-TF-AH

Pillow Block Ball Bearing Unit - 1.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #04266327
MFR #P2B 107-TF-AH
Price$164.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2B 107-TF-AH

Pillow Block Ball Bearing Unit - 1.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #04266327
MFR #P2B 107-TF-AH

Mfr description
P2B 107-TF-AH MOUNTED UNIT PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.21/each

Specifications

Dimensions

  • Base Height
    1.8750 in
  • Base To Bore Centerline
    1.8740 in
  • Base Width
    45 mm
  • Bolt Center Diameter
    5.0000 in
  • Bolt Center To Center Length
    126 mm
  • Bolt Hole Diameter
    0.6563 in
  • Bolt Size
    0.5000 in
  • Bore Diameter
    1.4375 in
  • Bore Inside Diameter
    1.4375 in
  • Bore Length
    1.6890 in
  • Housing Dimensions
    6.5626 x 1.8031 x 3.6874 in
  • Housing Width
    1.8031 in
  • Inner Race Width
    1.6890 in
  • Inside Diameter
    1.4375 in
  • Length
    6.5626 in
  • Length Through Bore
    1.6890 in
  • Max Bolt Hole Spacing
    5.3126 in
  • Min Bolt Hole Spacing
    4.6874 in
  • Outer Diameter Type
    Spherical
  • Overall Height
    93 mm
  • Overall Length
    160 mm
  • Overall Width
    1.6875 in
  • Shaft Diameter
    1.4375 in
  • Tap Thread Size
    1/8-27 NPT
  • Thread Size
    1/8-27 NPT
  • Weight
    3.5 lbs
  • Width
    1.8031 in, 45.79 mm

Details

  • Additional Details
    Extended inner ring | North American standard
  • Anti-Rotation Pin
    Anti-Rotation Pin Not Included
  • Application
    Air Handling
  • Bearing Insert Material
    Bearing steel
  • Bearing Number
    YAR 207-107-2F
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Closure Type
    Seal and Flinger on both sides
  • Compatible Frame Type
    P2B
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    5.0000 in
  • Dynamic Load Capacity
    5733 lbf
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Flinger Material
    Steel
  • Flinger Type
    Standard
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    normal base
  • Includes
    Grease fitting, Set screws
  • Insert Bearing Material
    Bearing steel
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    P2B 107-TF-AH
  • Material
    Cast iron
  • Max Rpm
    5300 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Bearing steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    YAR 207-107-2F
  • Replacement Thrust Plate
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Contact, Standard
  • Seal Type
    Contact, Standard
  • Sealing Type
    Contact, Standard
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    207
  • Shaft Attachment
    Set Screw Locking
  • Standards Met
    ISO
  • Standoff Included
    No
  • Static Load Capacity
    3440 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Ball Bearing Unit
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577345448
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)