Overview
Mfr description
G43-4-02 GAUGE
- General purpose pressure gauge
- Ø43 o.d.
- Back side thread
- Indication precision: ±3% F.S. (full span)
Specifications
- Gauge TypeBourdon Tube
- Thread Connection1/8 BSPT
- Mounting TypeCenter Back Mount
- Weight70 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data