Motion
7060 3.
Taper Lock Bushing - 7060 Series, 3.0000 in Bore, 3/4 x 3/8 in Keyway
MI ITEM #04266463
MFR #7060 3.
Price$4,319.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 7060 Series, 3.0000 in Bore, 3/4 x 3/8 in Keyway
MI ITEM #04266463
MFR #7060 3.

Mfr description
7060 X 3" BUSHING 7859-9300
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,319.57/each

Specifications

Dimensions

  • Bolt Circle Diameter
    10 in
  • Bore Diameter  
    3.0000 in
  • Bushing Size
    7060
  • Keyway Size
    3/4 x 3/8 in
  • Length Through Bore  
    6 in
  • Maximum Bore Diameter  
    7 in, 175 mm
  • Outside Diameter  
    10-1/4 in
  • Stocked Finished Bore
    3.0000 in
  • Weight
    95 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    78599300
  • Manufacturer Upc Number
    072053541960
  • Product Type
    Taper Locking Bushings
  • Torque Capacity
    416000 in
  • UPC_NO
    072053541960
  • Wrench Torque
    7820 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)