Motion
VFN212N-3TZ-02T

SMC CORP OF AMERICA
VFN212N-3TZ-02T

Solenoid-Operated Air Control Valve - 3 Port, 2 Position, Single Solenoid
Mi Item #04266635
MFR #VFN212N-3TZ-02T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFN212N-3TZ-02T

Solenoid-Operated Air Control Valve - 3 Port, 2 Position, Single Solenoid
Mi Item #04266635
MFR #VFN212N-3TZ-02T

Mfr description
VFN212N-3TZ-02T VALVE, SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Sizes
    1/4 NPTF

Details

  • Actuation
    Electric
  • Manufacturer Product Page
  • Maximum Operating Pressure
    130 psi
  • Normal State
    Normally Closed
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 140 °F
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110-120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)