Motion
HMF2-4K-B7-B7

BOSTON GEAR
HMF2-4K-B7-B7

Size 2 Helical Multiplier, 4:1 ratio, 140TC-140TC
Mi Item #04266782
MFR #HMF2-4K-B7-B7
Price$1,827.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HMF2-4K-B7-B7

Size 2 Helical Multiplier, 4:1 ratio, 140TC-140TC
Mi Item #04266782
MFR #HMF2-4K-B7-B7

Mfr description
HMF2-4K-B7-B7 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,827.35/each

Specifications

Dimensions

  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    2
  • Maximum Output RPM
    437.000 @ 1750 rpm input
  • Maximum Output Torque
    962 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    140TC
  • Output Size
    0.8750 in
  • Ratio
    4:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    6.880 hp @ 1750 rpm
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    750 lb
  • Reduction
    Double
  • UPC_NO
    884107120805
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)