Motion
K222
General Purpose Motor - 1-1/2 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, 56 Frame, DP Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
Mi Item #04266797
MFR #K222
Price$566.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1-1/2 hp, 3600 rpm, 3 ph, 208-230 V, 460 V, 56 Frame, DP Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
Mi Item #04266797
MFR #K222

Mfr description
1-1/2HP 3600RPM K222 DP 208-230/460V 56C
  • Mechanically locked on shaft end
  • Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower
  • Connected for CW rotation facing opposite shaft end. Reversible by reconnection of leads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$566.71/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Motor Length Less Shaft
    6.55 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    10.73 in
  • Service Factor
    1.30
  • Shaft Diameter
    0.6250 in
  • Weight
    24 lbs

Details

  • 2D Drawing
  • Additional Details
    Double-Shielded Ball Bearings;Continuous Duty;Csa Certification;Ul Recognized
  • Ambient Temperature Range
    40 °C
  • Base RPM
    3450 rpm
  • Country of Origin
    Mexico
  • Description
    Fan and Blower Motor, 1.50 HP, 3 Ph, 60 Hz, 208-230/460 V, 3600 RPM, 56C Frame, DP
  • Description Keyword
    1.5 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    5.0-4.8 A
  • Full Load Current
    5.00–4.80 / 2.40 A
  • Full Load Efficiency
    77 %
  • Harmonization Code
    8501.52.4000
  • Hp
    1.5 hp
  • Insulation Class
    B
  • IP Rating
    12
  • KVA Code
    K
  • kW
    1.10 kW
  • Manufacturer Catalog Number
    K222
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856049285
  • Maximum Speed
    3450 rpm
  • Model
    5K46KN2173
  • Motor Horsepower
    1-1/2 hp
  • Motor Orientation
    ANY
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Round
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    Ball
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    1.50 hp
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Counterclockwise/Clockwise
  • Shaft Type
    NEMA 56C
  • Spec Sheet
    1.5 HP Three Phase HVAC/R Motor, 3 phase, 3600 RPM, 208-230/460 V, 56C Frame, ODP
  • Standards Met
    UL
  • Starting Method
    N/R
  • Synchronous Rpm
    3600 rpm
  • Technical Specifications
    1.5 HP Three Phase HVAC/R Motor, 3 phase, 3600 RPM, 208-230/460 V, 56C Frame, ODP
  • Thermal Protection
    N/R
  • Type of Bearing
    Ball
  • UPC_NO
    722856049285
  • Voltage
    208-230/460 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)