Motion
11-511-10

ANSELL
11-511-10

HyFlex® Cut Resistant Gloves - Size X-Large, ANSI Cut Level A4, Nitrile Coated Palm & Fingers
MI ITEM #04267002
MFR #11-511-10
Price$25.45/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11-511-10

HyFlex® Cut Resistant Gloves - Size X-Large, ANSI Cut Level A4, Nitrile Coated Palm & Fingers
MI ITEM #04267002
MFR #11-511-10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$25.45/pr

Specifications

Dimensions

  • Glove Size
    X-Large

Details

  • Ansi Isea Abrasion Resistance Level
    A3
  • Color
    Green
  • Cuff Type
    Knitwrist
  • Description Keyword
    Nitrile Coated Palm & Fingers
  • Hand Type
    Pair
  • Material
    Foam Nitrile
  • Standards Met
    ASTM D 3389-94, ASTM F 1790-97
  • Type
    Cut Resistant
  • UPC_NO
    20076490028163

Overview

Mfr description
205753 HYFLEX 11511 SIZE 10, 0
  • Exclusive Intercept Technology® with DuPont™ Kevlar® Stretch Armor
  • Redesigned finger length for greater dexterity, comfort, wear and flexibility
  • Enhanced Cuff Overedging (ECO) utilizes new yarn technology and increased elasticity in cuff area
  • New proprietary green foam nitrile coating
  • Provides workers with the ability to handle sharp parts and knives in light oil or dry applications
  • CE score: 4442
  • Silicone-free and latex-free for worker and product protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought