Overview
Mfr description
205754 HYFLEX 11511 SIZE 11, 0
- Exclusive Intercept Technology® with DuPont™ Kevlar® Stretch Armor
- Redesigned finger length for greater dexterity, comfort, wear and flexibility
- Enhanced Cuff Overedging (ECO) utilizes new yarn technology and increased elasticity in cuff area
- New proprietary green foam nitrile coating
- Provides workers with the ability to handle sharp parts and knives in light oil or dry applications
- CE score: 4442
- Silicone-free and latex-free for worker and product protection
Specifications
- Glove Size2X-Large
- Ansi Isea Cut Resistance LevelA4
- Coating Outer Shell MaterialNitrile
- Coating Outer Shell CoveragePalm & Fingers
- Hand TypePair
- ColorGreen
- Cuff TypeKnitwrist
- Liner/Shell MaterialKevlar
- Ansi Isea Abrasion Resistance LevelA3
- En 388 Abrasion Resistance Level4
- En 388 Cut Resistance Level4
- En 388 Tear Resistance Level4
- En 388 Puncture Resistance Level2
- Standards MetASTM D 3389-94, ASTM F 1790-97
- UPC_NO20076490028170
- Description KeywordNitrile Coated Palm & Fingers
- TypeCut Resistant
- MaterialFoam Nitrile
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data