Motion
6206-RS1Z/C3GJN

SKF
6206-RS1Z/C3GJN

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Single Sealed, Without Snap Ring
MI ITEM #04267061
MFR #6206-RS1Z/C3GJN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6206-RS1Z/C3GJN

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Single Sealed, Without Snap Ring
MI ITEM #04267061
MFR #6206-RS1Z/C3GJN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6206-RS1Z/C3GJN BRG,1 SEAL& 1 SHEI

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Single Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to +210 °F
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    1 mm
  • Max Rpm
    7500 rpm
  • Series
    62
  • Radial Dynamic Load Capacity
    20.3 kN
  • Radial Static Load Capacity
    11.2 kN
  • Manufacturer Catalog Number
    6206-RS1Z/C3GJN
  • UPC_NO
    7316571548838
  • Description
    6206-RS1Z/C3GJN BRG,1 SEAL& 1 SHEI
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Ball Bearing features a 30 mm bore diameter, single sealed closure, 62 mm outside diameter, and 16 mm overall width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought