Motion
245717

ANSELL
245717

ActivArmr® Cut Resistant Gloves - Size 2X-Large, ANSI Cut Level A5, Acrylic/Kevlar/Nylon Liner
MI ITEM #04267068
MFR #245717
Price$29.56/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
245717

ActivArmr® Cut Resistant Gloves - Size 2X-Large, ANSI Cut Level A5, Acrylic/Kevlar/Nylon Liner
MI ITEM #04267068
MFR #245717

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$29.56/pr

Specifications

Dimensions

  • Glove Size
    2X-Large

Details

  • Ansi Isea Abrasion Resistance Level
    A5
  • Color
    Gray / Green
  • Cuff Type
    Knitwrist
  • Description Keyword
    Leather Covered Palm & Fingers
  • Hand Type
    Pair
  • Knit Gauge
    10 ga
  • Manufacturer Product Page
  • Material
    Leather
  • Standards Met
    ASTM F 1790-97, CE Category III, EN 407
  • Type
    Cut & Puncture Resistant
  • UPC_NO
    20076490021690

Overview

Mfr description
245717 ACTIVARMR 70765 SIZE 11, 0
  • Durable leather pad double-stitched with DuPont Kevlar fiber to ensure superior grip and protection against sharp snags and punctures
  • Engineered yarns provide high cut protection-to-weight ratio
  • 10-gauge, mediumweight cut resistant yarn and reinforced thumb crotch
  • Protection all the way to the fingertips
  • Protects hands from intermittent heat contact up to 100ºC / 200ºF
  • Also available in vend pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought