Motion
78072727959

NORTON ABRASIVES
78072727959

Coated Deburring Belt - 80 Grit, Aluminum Oxide Material, 36 in Belt Length, 4 in Belt Width
MI ITEM #04267075
MFR #78072727959
Price$11.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072727959

Coated Deburring Belt - 80 Grit, Aluminum Oxide Material, 36 in Belt Length, 4 in Belt Width
MI ITEM #04267075
MFR #78072727959

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.84/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    36 in
  • Belt Width
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Deburring
  • Grade
    Medium
  • Grit Number
    80
  • Package Quantity
    10
  • UPC_NO
    78072727959

Overview

Mfr description
78072727959 80 GRIT 4X36 BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought