Motion
CAB444
Securall® Safety Cabinet - Manual Closing, Flammable Liquids Storage, 45 gal Capacity, Yellow Cabinet Color, Dims: 43 x 18 x 69 in
MI ITEM #04267089
MFR #CAB444
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Securall® Safety Cabinet - Manual Closing, Flammable Liquids Storage, 45 gal Capacity, Yellow Cabinet Color, Dims: 43 x 18 x 69 in
MI ITEM #04267089
MFR #CAB444

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CAB444-YW-MCD WEATHERPROOF SAFETY CAB
  • 18-gauge, double-wall steel cabinet is designed to safely store multiple containers of flammable liquids
  • Steel cabinet is finished with weather- and UV-resistant urethane to withstand exposure to the elements
  • Sloped roof prevents accumulation of rain, snow and debris
  • 2.75" overhang and interior and exterior ridges keep out rain
  • Flush-mounted stainless steel handle resists corrosion
  • Raised forklift channels allow easy transportation and keep cabinet floor off the ground
  • 2" vents with flash arrestors minimize pressure buildup
  • 2" deep leakproof sill prevents leaks from accidental spills
  • Bolt-down bracket adds stability (mounting hardware not included)
  • Lockable handle prevents unauthorized access
  • Optional self-closing doors have fusible links that automatically melt at 165° F; doors close and latch to help contain fires

Specifications

  • Hazardous Chemical Type
    Flammable Liquids
  • Color
    Yellow
  • Capacity
    45 gal
  • Number Of Doors
    2
  • Door Type
    Manual Closing
  • Number Of Shelves
    1
  • Dimensions
    43 x 18 x 69 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought