Motion
PAK658
Spill Tray - 17 x 24 x 2.25 in, Material: Polyethylene, Absorbent Capacity: 3.27 gal
MI ITEM #04267129
MFR #PAK658
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Tray - 17 x 24 x 2.25 in, Material: Polyethylene, Absorbent Capacity: 3.27 gal
MI ITEM #04267129
MFR #PAK658

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    17 x 24 x 2.25 in

Details

  • Absorbent Capacity Per Package
    3.27 gal (US)
  • Container Material
    Polyethylene

Overview

Mfr description
PAK658 POLY UTILITY TRAY
  • Light-colored, flat-bottom design makes it easy to see screws, springs and other small parts
  • All-poly construction resists most chemicals; will not rust or corrode
  • Rotationally molded spill tray is ideal for applications that would compromise injected or thermoformed trays
  • Square modular design allows efficient use of space on bench or shelves for process parts
  • Made from FDA-compliant resins for containment of food and cosmetic products

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought