Motion
NAG4907
Yoke Roller Bearing - 35 mm Bore
MI ITEM #04267212
MFR #NAG4907
Price$201.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 35 mm Bore
MI ITEM #04267212
MFR #NAG4907

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$201.83/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter
    75 mm
  • Overall Width
    20 mm
  • Weight
    0.38 lb

Details

  • Dynamic Load Capacity
    28700 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NAG4907
  • Max Rpm
    5500 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    NAG
  • Static Load Capacity
    43800 N

Overview

Mfr description
NAG4907

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought