Motion
OCC36-10-A CLAMP OLDHAM COUPLING HUB

RULAND MANUFACTURING CO
OCC36-10-A CLAMP OLDHAM COUPLING HUB

Ruland OCC36-10-A - Oldham Coupling Hub, Clamp Style with Keyway, Bore 0.625", Keyway 3/16", OD 2.250", L 3.100", 2024 or 7075 Aluminum
MI ITEM #04267215
MFR #OCC36-10-A CLAMP OLDHAM COUPLING HUB
Your Price$139.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
OCC36-10-A CLAMP OLDHAM COUPLING HUB

Ruland OCC36-10-A - Oldham Coupling Hub, Clamp Style with Keyway, Bore 0.625", Keyway 3/16", OD 2.250", L 3.100", 2024 or 7075 Aluminum
MI ITEM #04267215
MFR #OCC36-10-A CLAMP OLDHAM COUPLING HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$139.14/each(List $160.01)

Overview

Mfr description
OCC36-10-A CLAMP OLDHAM COUPLING HUB

Specifications

  • Outside Diameter
    2.2500 in
  • Length Through Bore
    1.1300 in
  • Material
    2024 or 7075 Aluminum
  • Series
    OCC
  • Keyway Size
    0.1875 in
  • Operating Temperature Range
    -23 °C to 148 °C
  • UPC_NO
    63452911868

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text