Motion
SSUPB8
Super Smart Linear Guide Round Shaft Pillow Block - Closed, 0.5000 in Shaft Diameter, 1.6900 in Overall Length
MI ITEM #04267350
MFR #SSUPB8
Price$256.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Smart Linear Guide Round Shaft Pillow Block - Closed, 0.5000 in Shaft Diameter, 1.6900 in Overall Length
MI ITEM #04267350
MFR #SSUPB8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$256.35/each

Specifications

Dimensions

  • Overall Height
    1.25 in
  • Overall Length
    1.6900 in
  • Overall Width
    1.6900 in
  • Shaft Diameter
    0.5000 in

Details

  • Dynamic Load Capacity
    265.0 lbf
  • Housing Type
    Closed
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    185 °F
  • Pillow Block Type
    Linear Pillow Block
  • Technical Specifications

Overview

Mfr description
SSUPB08

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought