Motion
1108-19
Taper Lock Bushing - 1108 Series, 19 mm Bore, 6 x 2.8 mm Keyway, Sintered Steel Material
MI ITEM #04267493
MFR #1108-19
Your Price$22.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1108 Series, 19 mm Bore, 6 x 2.8 mm Keyway, Sintered Steel Material
MI ITEM #04267493
MFR #1108-19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.24/each(List $44.48)

Overview

Mfr description
1108-19 TAPERED BUSHING METRIC

Specifications

  • Bushing Size
    1108
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    6 x 2.8 mm
  • Material
    Sintered Steel
  • Stocked Finished Bore
    19 mm
  • Manufacturer Catalog Number
    1108-19

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text