Motion
FFH16 1SAE M

FASTER
FFH16 1SAE M

Flat Face Hydraulic Plug - Steel Body Material, 1-1/2 in NPTF, 1-1/2 – 11-1/2 Female Thread, 3625 psi psi, 1-1/2 in Body Size, Buna-N & Polyurethane Seal
MI ITEM #04267642
MFR #FFH16 1SAE M
Price$572.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
FFH16 1SAE M

Flat Face Hydraulic Plug - Steel Body Material, 1-1/2 in NPTF, 1-1/2 – 11-1/2 Female Thread, 3625 psi psi, 1-1/2 in Body Size, Buna-N & Polyurethane Seal
MI ITEM #04267642
MFR #FFH16 1SAE M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$572.99/each

Specifications

Dimensions

  • Actual Thread Size
    1-1/2 – 11-1/2 NPTF
  • Body Size
    1-1/2 in
  • Force-to-Connect
    78.6 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    17405 psi
  • Coupling Component
    Plug
  • Description Keyword
    1-1/2 in NPTF, 1-1/2 – 11-1/2 Female Thread
  • Flow Rate
    132.09 gpm
  • Hose Connection Type
    Female NPTF
  • Industry/Application
    Construction, Oil & Gas, Marine
  • ManufacturerName (description attribute)
    Faster
  • Seal Material
    Buna-N & Polyurethane
  • Spillage
    0.00170 fl oz (US)
  • Standard Interchange
    ISO 16028
  • Thread Hose I.D. Tube O.D.
    1-1/2 in
  • Working Pressure
    3625 psi
  • Working Pressure Range
    3001 to 4000 psi

Overview

Mfr description
FFI-112-NPT-M NIPPLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought