Overview
Mfr description
NP102036
- Timken is the recognized global leader in tapered roller bearings.
- It has with the most extensive offering in the market.
- With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
- Both rings should be replaced at the same time to maximize reliability and life
Specifications
- Bore Diameter
- Abma Precision RatingClass 2
- Manufacturer Upc Number053893754123
- UPC_NO053893754123
- Product TypeTapered Roller Bearing Cones
- Cone Width
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data