Motion
TM-SC0788NCS40PX1

NTN
TM-SC0788NCS40PX1

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 24 mm Width, Open, Without Snap Ring
MI ITEM #04267730
MFR #TM-SC0788NCS40PX1
Your Price$136.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TM-SC0788NCS40PX1

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 24 mm Width, Open, Without Snap Ring
MI ITEM #04267730
MFR #TM-SC0788NCS40PX1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$136.45/each(List $156.93)

Overview

Mfr description
TM-SC0788NCS40PX1 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    Class 0
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Series
    TMS
  • Radial Dynamic Load Capacity
    8880 lbf
  • Radial Static Load Capacity
    4830 lbf
  • Manufacturer Catalog Number
    TM-SC0788NCS40PX1
  • Manufacturer Upc Number
    4547359200867
  • UPC_NO
    4547359200867
  • Weight
    1.12 lbs
  • Description
    TM-SC0788NCS40PX1 BALL BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Ball Bearing features a 35 mm bore diameter, open closure, 80 mm outside diameter, and 24 mm overall width for deep groove applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text