Motion
ACGRAAA13EE1NN0M00A000A000D

DANFOSS HYDROSTATIC
ACGRAAA13EE1NN0M00A000A000D

Hydraulic Axial Piston Pump - ADU, 49.2 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #04267811
MFR #ACGRAAA13EE1NN0M00A000A000D
Price$5,029.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS HYDROSTATIC
ACGRAAA13EE1NN0M00A000A000D

Hydraulic Axial Piston Pump - ADU, 49.2 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #04267811
MFR #ACGRAAA13EE1NN0M00A000A000D

Mfr description
72400-RFJ-04
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,029.89/each

Specifications

Dimensions

  • Drain Port Size
    1.0625-12 UNF-2B SAE O-Ring
  • Inlet Port Size
    1.3125-12 UN-2B SAE O-Ring
  • Outlet Port Size
    1.3125-12 UN-2B SAE O-Ring

Details

  • Displacement
    49.2 cm³/r
  • Displacement Type
    Variable Displacement
  • Drain Port Location
    Top (Bottom Plugged)
  • Input Rotation
    Right Hand
  • Input Shaft Type
    15T 16/32 Spline
  • Port Type
    Code 61 Flange
  • Series
    ADU
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)